X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10572-BN "Devonshire" 3 Bulb Bathroom Light

Item: K10572-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $337.10

Price: $264.62 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Height 9-1/8"
Width 23"
Extension From Wall 6"
Backplate Dimension 4-7/8
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Voltage 120V