X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10572-2BZ "Devonshire" 3 Bulb Bathroom Light

Item: K10572-2BZ
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9-1/8"
Width 23"
Extension From Wall 6"
Backplate Dimension 4-7/8
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Voltage 120V