Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10570-BN "Devonshire" 1 Bulb Wall Sconce

Item: K10570-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $137.35

Price: $107.82 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Height 9-1/8"
Width 4-15/16"
Extension From Wall 6"
Backplate Dimension 4-7/8
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Frosted
Shade Material Glass
Voltage 120V