Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10563-BN "Devonshire" Vanity Shelf

Item: K10563-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $131.95

Price: $103.58 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Overall Width 22"
Overall Height 3-7/16"
Mounting Width 15"
Construction Metal
Bracket Diameter 2-3/8"
Extension From Wall 5-1/2"
Shelf Type Glass Shelf
Mounting Hardware Included Yes