Kohler K10563-CP "Devonshire" Vanity Shelf
| Item: | K10563-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $66.06 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 22" |
| Overall Height | 3-7/16" |
| Mounting Width | 15" |
| Construction | Metal |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 5-1/2" |
| Shelf Type | Glass Shelf |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


