X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10561-CP "Devonshire" Toothbrush & Tumbler Holder

Item: K10561-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $44.25

Price: $34.74 (Pricing is for Polished Chrome)



Details and Dimensions

Width 3"
Height 5"
Construction Metal
Extension From Wall 5-1/8"
Tumbler Included Yes
Mounting Hardware Included Yes