Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10560-CP "Devonshire" Soap Dish

Item: K10560-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $44.25

Price: $34.74 (Pricing is for Polished Chrome)

Details and Dimensions

Mount Type Wall Mount
Width 4-3/4"
Height 2-1/2"
Construction Metal
Bracket Diameter 2-3/8"
Extension From Wall 6"
Mounting Hardware Included Yes