X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10555-BN "Devonshire" Robe Hook

Item: K10555-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 2-1/2"
Overall Height 3-1/2"
Construction Solid Brass
Bracket Diameter 2-3/8"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes
Features Single Post