X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10555-CP "Devonshire" Robe Hook

Item: K10555-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $20.50

Price: $16.09 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 2-1/2"
Overall Height 3-1/2"
Construction Solid Brass
Bracket Diameter 2-3/8"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes
Features Single Post