Kohler K10555-2BZ "Devonshire" Robe Hook
| Item: | K10555-2BZ |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $21.86 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Overall Width | 2-1/2" |
| Overall Height | 3-1/2" |
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 2-1/2" |
| Mounting Hardware Included | Yes |
| Features | • Single Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


