X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10554-BN "Devonshire" Paper Holder

Item: K10554-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 9-1/2"
Overall Height 2-1/2"
Construction Metal
Bracket Diameter 2-3/8"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Features Dual Post