Kohler K10553-PB "Devonshire" Towel Bar
| Item: | K10553-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $93.53 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/4" |
| Construction | Metal |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 5-1/2" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


