X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10551-BN "Devonshire" Towel Bar

Item: K10551-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $74.20

Price: $58.25 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-3/8"
Construction Metal
Bracket Diameter 2-3/8"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes