X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10551-CP "Devonshire" Towel Bar

Item: K10551-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $45.40

Price: $35.64 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-3/8"
Construction Metal
Bracket Diameter 2-3/8"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes