X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10547-S "Traditional" Hand Rail

Item: K10547-S
Finish: Polished Stainless
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $241.80

Price: $189.81 (Pricing is for Polished Stainless)




Details and Dimensions

Length 56-13/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-13/16"
ADA Compliant Yes
Features "54"" Metal Grab Bar"