X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10545-BS "Traditional" Grab Bar

Item: K10545-BS
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 44-13/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-13/16"
ADA Compliant Yes
Features "42"" Metal Grab Bar"