X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10416-VS "Forte" Single Handle Kitchen Faucet

Item: K10416-VS
Finish: Vibrant Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 8-7/8"
Construction Metal
ADA Compliant Yes
Spout Height 6-1/8"
Spout Reach 9-1/16"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Metal Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes