X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10412-CP "Forte" Single Handle Kitchen Faucet

Item: K10412-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $190.65

Price: $147.37 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 8-7/8"
Construction Metal
ADA Compliant Yes
Spout Height 7-7/8"
Spout Reach 9"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes