X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10273-4-G "Forte Sculpted" 8'' Widespread Bathroom Sink Faucet

Item: K10273-4-G
Finish: Brushed Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $236.80

Price: $183.05 (Pricing is for Brushed Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 3"
Spout Reach 5-1/8"
Overall Height 4-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Escutcheon Included No
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Sculpted Lever Handles
Includes Plastic Pop-up Drain
Low Lead Compliant Yes
ADA Compliant No
Eco-Friendly Water Efficient