Kohler K1014-H2-0 "Portrait" 60" Whirlpool Bath
| Item: | K1014-H2-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,004.17 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 32'' x 20'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 60 |
| Number of Jets | 8 |
| Number Of Speeds | Variable |
| Drain Location | Right |
| Pump Hertz | 50 |
| Pump Amps | 11 |
| Heater Included | Yes |
| Material | Acrylic |
| Voltage | 240V |
| ADA Compliant | Yes |
| Height | 20" |
| Product Specifications |
| Warranty |


