X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1014-H2-47 "Portrait" 60'' x 32'' Whirlpool Bath

Item: K1014-H2-47
Finish: Almond
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Number Of Speeds Variable
Drain Location Right
Pump Hertz 50
Pump Amps 11
Heater Included Yes
Construction Acrylic
Voltage 240V
ADA Compliant Yes
Height 20"