X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1013-0 "Portrait" 60'' x 32''

Item: K1013-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,479.70

Price: $1,183.76 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Weight 70 lbs
Drain Location Left
Construction Acrylic
Features Molded Lumbar Supports and Armrest
Bowl Length 42"
Bowl Width 20"
Gallon Capacity 60
Height 20"
Number of Bathers 1