Kohler K1013-47 "Portrait" 60" Soaking Tub
| Item: | K1013-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,177.48 (Pricing is for Almond)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 32'' x 20'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 60 |
| Weight | 70 lbs |
| Drain Location | Left |
| Material | Acrylic |
| Features | • Molded Lumbar Supports and Armrest |
| Bowl Length | 42" |
| Bowl Width | 20" |
| Gallon Capacity | 60 |
| Height | 20" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


