Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K14761-4-CP "Stance" Vessel Filler Bathroom Sink Faucet

Item: K14761-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 8"
Spout Reach 6-3/8"
Overall Height 13-7/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Features Flexible Connections