Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Kohler
>
K10087-9-CP
Kohler K10087-9-CP "Oblo" Wall Mount Bathroom Sink Faucet
| Item: | K10087-9-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $549.26 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Spout Reach | 7-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Faucet Hole Diameter | 1-1/8" |
| Maximum Deck Thickness | 1-1/2" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Oval Knobs |
| Low Lead Compliant | Yes |
| Height | 2-5/16" |
| Width | 10-5/16" |
| Eco-Friendly | Water Sense |
| Features | • Dual Control Wall-Mounted |
| Includes | Rough In Valve |
| Product Specifications |
| Warranty |


