X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKXW4330YSS "Architect" Wall Mount Range Hood

Item: KKXW4330YSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 19-3/4"
Overall Height 38-3/4"
Overall Width 30"
Duct Type 6'' Round
Control Type LCD / Electronic
Sones 10.8
Cooktop Lights Yes
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Canopy Size 5'' Height
Features Timed Auto Off Function
Automatic Turn On