X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKXW2336YSS "Architect" Wall Mount Range Hood

Item: KKXW2336YSS
Finish: Stainless Steel

Discontinued, please call.


Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 20"
Overall Height 38"
Overall Width 36"
Duct Type 6'' Round
Control Type Push Button
Sones 6.9
Cooktop Lights Yes
CFM 400 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Canopy Size 10'' Height