X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKXW2330YSS "Architect" Wall Mount Range Hood

Item: KKXW2330YSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 20"
Overall Height 38"
Overall Width 30"
Duct Type 6'' Round
Control Type Push Button
Sones 6.9
Cooktop Lights Yes
CFM 400 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Canopy Size 10'' Height