X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKXU4236YSS "Architect" Under Cabinet Range Hood

Item: KKXU4236YSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 19-3/4"
Overall Height 9"
Overall Width 36"
Duct Type Rectangular
Control Type LCD / Electronic
Cooktop Lights Yes
Weight 35 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Features Automatic Turn On
Timed Auto Off Function