X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKXU4230YSS "Architect" Under Cabinet Range Hood

Item: KKXU4230YSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 19-3/4"
Overall Height 9"
Overall Width 30"
Duct Type Rectangular
Control Type LCD / Electronic
Cooktop Lights Yes
Weight 32 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Features Automatic Turn On
Timed Auto Off Function