X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKXU2836YSS "Architect" Under Cabinet Range Hood

Item: KKXU2836YSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Hood Material Steel/Tempered Glass
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 12-7/8"
Overall Height 9-13/16"
Overall Width 36"
Duct Type 6'' Round
Control Type Push
Cooktop Lights Yes
Weight 29 lbs
CFM 400 CFM
Volts/Hertz/Amps 120V / 15 Amps
Features 5-Minute Boost Function Provides Extra Ventilation