X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKXI4342YSS "Architect" Island Range Hood

Item: KKXI4342YSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 27"
Overall Height 46-1/2"
Overall Width 42"
Duct Type 6'' Round
Control Type LCD / Electronic Push Button
Sones 10.8
Cooktop Lights Yes
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Features Automatic Turn On
Timed Auto Off Function