Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKXD4636YSS "Architect" Downdraft Range Hood

Item: KKXD4636YSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Hood Material Steel
Exhaust Fan Controls Infinite
Vent Type Retractable
Removable Grease Filter Yes
Overall Depth 12-1/8"
Overall Height 29"
Overall Width 36"
Duct Type 6'' Round
Control Type Slide
Sones 7.9
Cooktop Lights No
Weight 73 lbs
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Features Reversible Blower Capability