X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKUWS24RSBS "Architect" Wine Cooler

Item: KKUWS24RSBS
Finish: Black-on-Stainless

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Unit Capacity 46 Bottle
Installation Type Freestanding
Built-In
Overall Depth 26-3/8"
Overall Height 35-1/8"
Overall Width 23-3/4"
Volts/Hertz/Amps 120V / 60Hz / 15 or 20 Amps
Features Dual Temperature Zones
Cord Length 60