X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKURG24RWBS "Architect" Beverage Center

Item: KKURG24RWBS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 5.7cu ft
Unit Capacity 46 Bottle
Adjustable Temperature Control Yes
Defrost Type Automatic
Installation Type Built-In
Overall Depth 26-3/8"
Overall Height 35-1/8"
Overall Width 23-3/4"
Features Magnetic Door Gasket
Cord Length 60