X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKUDS30SXSS "Superba Series" Built-In Dishwasher

Item: KKUDS30SXSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles One Hour Wash
Light/China
Normal Wash
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Decibel Rating 49dBA
Dishwasher Options High Temperature Wash
Sani-Rinse
Heated Dry
ProScrub
CEC Approved Yes
Included Features Hard Water Softener