X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKUDE70FXBL "Superba Series" Built-In Dishwasher

Item: KKUDE70FXBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles One Hour Wash
Light/China
Normal Wash
Rinse Only
Tub Type Tall Tub
Decibel Rating 40dBA
Dishwasher Options ProDry
ProScrub
High Temperature Wash
Sani-Rinse
Eco-Friendly Energy Star
CEC Approved Yes