X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKUDE20IXSS "Superba Series" Built-In Dishwasher

Item: KKUDE20IXSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles ProWash
Normal Wash
One Hour Wash
Light/China
Tub Type Tall Tub
Decibel Rating 46dBA
Dishwasher Options Sani-Rinse
High Temperature Wash
Heated Dry
Eco-Friendly Energy Star
CEC Approved Yes