X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKUCS03FTPA "Architect Series II" Trash Compactor

Item: KKUCS03FTPA
Finish: Panel Ready
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 1.4cu ft
Overall Height 34-1/2"
Overall Width 15"
Overall Depth 24"
Control Type Touchpad
Motor Horsepower 1/3 HP
Construction Steel
Additional Information 5 to 1 Compaction Ratio
Included Features Whisper Quiet Sound Package
Odor Management System