X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKFIS29PBMS "Architect Series II" French Door Refrigerator

Item: KKFIS29PBMS
Finish: Monochromatic Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 28.6cu ft
Refrigerator Capacity 20.86cu ft
Freezer Capacity 7.73cu ft
Temperature Management System Preserva
Defrost Type Automatic
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 3
Number of Freezer Storage Baskets 1
Overall Height 69"
Overall Width 36"
Volts/Hertz/Amps 60Hz / 15A
Installation Type Freestanding
Depth With Door Open 48"
Star-K Compliant Yes
Eco-Friendly Energy Star
CEC Approved Yes