X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKICU569XSS "Architect Series II" Electric Cooktop

Item: KKICU569XSS
Finish: Stainless Steel
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 3-1/8"
Overall Width 36-5/16"
Overall Depth 21-5/16"
Cooktop Material Ceramic Glass
Number of Burners 5
Burner Type Induction
Indicator Lights Hot Surface Indicator Light
Cooktop Control Features Control Lock
Melt & Hold
Pan Size Detection
Simmer
Performance Boost
Control Type G8 Tap Touch
Kitchen Timer Yes
Fuel Type Electric
Bridge Element Yes
Volts/Hertz/Amps 240V/60Hz/50A