X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKICU509XSS "Architect Series II" Electric Cooktop

Item: KKICU509XSS
Finish: Stainless Steel
Select Finish:

Price: $1,490.00 (Pricing is for Stainless Steel)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 3-1/8"
Overall Width 30-3/4"
Overall Depth 21-5/16"
Cooktop Material Ceramic Glass
Number of Burners 4
Burner Type Induction
Indicator Lights Hot Surface Indicator Light
Cooktop Control Features Performance Boost
Control Lock
Melt & Hold
Pan Size Detection
Simmer
Control Type G8 Tap Touch
Kitchen Timer Yes
Fuel Type Electric
Bridge Element Yes
Volts/Hertz/Amps 240V/60Hz/40A