X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKICU500XBL "Architect Series II" Electric Cooktop

Item: KKICU500XBL
Finish: Black
Select Finish:


Details and Dimensions

Overall Height 2-3/8"
Overall Width 30-13/16"
Overall Depth 21-5/16"
Cooktop Material Ceramic Glass
Number of Burners 4
Burner Type Induction
Indicator Lights Hot Surface Indicator Light
Cooktop Control Features Melt & Hold
Pan Size Detection
Simmer
Performance Boost
Control Type G8 Tap Touch
Kitchen Timer Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A