X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKHHC2090SSS "Architect" Convection Microwave

Item: KKHHC2090SSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Over-The-Range
Microwave Watts 1200 Watts
Power Levels 10
Turntable 1
Interior Oven Light Yes
Weight 95 lbs
Overall Depth 18-5/8"
Overall Height 18-1/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V / 60Hz/ 15 Amps
Control Features Add-A-Minute
Keep Warm
Auto Cook
Boil/Simmer
Auto Reheat
Soften/Melt
Auto Defrost
Exhaust Fan TruCapture Ventilation System
Features Non-Stick Interior
Convection Cooking
Includes Accessory Pan