X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKGSK901SSS "Architect Series II" Gas Range

Item: KKGSK901SSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Porcelain/Steel
Burner Type Sealed
Control Location Front
Control Type Glass Touch Electronic Controls
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 27-1/4"
Overall Height 35-5/8"
Overall Width 30"
Volts/Hertz/Amps 120V/15A
Range Configuration Range with Storage Drawer
Control Features Bread Proofing
Dehydrate
Bake
Number of Burners 4