X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKGRS303BWH "Architect Series II" Gas Range

Item: KKGRS303BWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.8cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 27-3/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz
Temperature Management System Even-Heat Technology
Range Configuration Range with Storage Drawer
Control Features Convection Broil
Even-Heat Preheat
Bread Proofing
Convection Bake
Keep Warm
Delayed Cooking
Convection Roast
EasyConvect Conversion System
Even-Heat True Convection System
Number of Burners 5