Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKGCK306VSS "Architect Series II" Gas Cooktop

Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Overall Height 2-7/8"
Overall Width 31-7/16"
Overall Depth 21-1/4"
Cooktop Material Stainless Steel
Number of Burners 4
Burner Type Sealed
Control Type Infinite Heat Controls
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz