X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKGCD807XBL "Architect Series II" Gas Cooktop

Item: KKGCD807XBL
Finish: Black
Select Finish:


Details and Dimensions

Overall Height 15"
Overall Width 30"
Overall Depth 21-1/2"
Cooktop Material Glass Ceramic
Number of Burners 4
Burner Type Sealed
Control Type Push To Turn
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Venting System Downdraft
Volts/Hertz/Amps 120V/60Hz/20A
CFM 325 CFM