X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKFIS29BBMS "Architect Series II" French Door Refrigerator

Item: KKFIS29BBMS
Finish: Monochromatic Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 28.6cu ft
Refrigerator Capacity 20.9cu ft
Freezer Capacity 7.7cu ft
Temperature Management System Preserva Food Care System
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 6
Number of Freezer Storage Baskets 1
Weight 352 lbs
Overall Depth 35-11/16"
Overall Height 70-1/8"
Overall Width 35-11/16"
Volts/Hertz/Amps 60Hz / 15A
Installation Type Freestanding
Depth With Door Open 48"
Star-K Compliant Yes
Eco-Friendly Energy Star
CEC Approved Yes