X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKFFS20EYBL "Architect Series II" French Door Refrigerator

Item: KKFFS20EYBL
Finish: Black-on-Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19.6cu ft
Refrigerator Capacity 13.3cu ft
Freezer Capacity 6.3cu ft
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Door Bins 5
Number of Freezer Storage Baskets 2
Overall Depth 34-5/8"
Depth With Door Open 52-1/2"
Overall Height 68-1/2"
Overall Width 29-1/2"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Freestanding
Control Type ClearVue LED Theater Lighting
Indicator Lights Water Filter Change
Star-K Compliant Yes
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal
CEC Approved Yes
Features FreshFlow
Refrigerator Features Humidity-Control Mini Crisper
Temperatures-Controlled Pantry
Water/Ice Filter Type PUR Filtration System